Zoro Homepage

Buick Century Sedan/Coupe 92-80-Electra Blower Wheel, 35601

  • Mfr # 35601

  • Zoro # G1954124


product price: $18.65
/ea

Key Features

Material
Metal
Type
Blower Motor Wheels
Motor Dia.
5.750 in
Rotation
CW
Shaft Diameter
0.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35601
Zoro #
G1954124
UPC #
096361356016
Country of Origin
Unknown

Dimensions

Motor Dia.
5.750 in
Shaft Diameter
0.31 IN
Wheel Width
3.44 in
Shaft Length
3.44 in
Wheel Diameter
5.750 in

Details

Material
Metal
Type
Blower Motor Wheels
Rotation
CW
Shaft Shape
Round
Wheel
Yes
Attachment Type
Set Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.