Buick Century Sedan/Coupe 93-90-Electra Clutch Assembly, 47665

  • Mfr # 47665

  • Zoro # G5627287


original price: $110.99
8% off
new price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Material
Steel
Mounting Style
Harrison DA6-HR6-HD6-HT6-HE6
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47665
Zoro #
G5627287
UPC #
96361476653
Country of Origin
Unknown

Dimensions

Can Size
w/ Coil
Clutch Maximum Diameter
5.625 IN
Belt Width In
0.875 in

Details

Type
GM
Material
Steel
Mounting Style
Harrison DA6-HR6-HD6-HT6-HE6
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Coil Voltage
12 2H
Groove
6
Hub Number
[48237] / Clutch Assembly
Pulley Number
[48223] / Clutch Assembly
Rotation
CCW-CW
Lead Wire
One Piece Coil
Belt Type
Serpentine
Coil Number
[48257] / Clutch Assembly
Mounting Type
Press Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.