
BUICK CENTURY SEDAN/COUPE 96-94-REATTA 9
Mfr # 35693
Zoro # G402154520
original price: $73.55
5% off
new price: $69.85
/eaKey Features
Terminal Quantity
2
Connector Gender
Female
Bolt Quantity
Multi Hole
Mount Type
OE Mount
Connector Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35693
Zoro #
G402154520
UPC #
96361356931
Country of Origin
Unknown
Details
Item
Motor Only
Terminal Quantity
2
Connector Gender
Female
Bolt Quantity
Multi Hole
Mount Type
OE Mount
Connector Shape
Square
Terminal Gender
Male
Motor Type
2 Pole
Connector Quantity
1
Number of Speeds
OE Equivlent
Wire Quantity
Lead Wire
Rotation
Clockwise
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.