Buick Century Sedan/Coupe 96-94/Olds Cie Evaporator Core, 54591

  • Mfr # 54591

  • Zoro # G5845197


original price: $90.35
9% off
new price: $81.35
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Material
Aluminum
Width
13.63 IN
Type
Plate & Fin
Height
6.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54591
Zoro #
G5845197
UPC #
96361545915
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Width
13.63 IN
Height
6.500 IN
Depth
3.563 IN
Core Height Fraction
6-1/4 in
Core Depth Fraction
3-9/16 in
Outlet Fitting Outside Diameter
No. 12
Core Width Fraction
13-5/8 in

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
2
Inlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.