Buick Century Sedan/Coupe 97-87-Estate W Pulley, 45973

  • Mfr # 45973

  • Zoro # G2642391


product price:  $19.15
/ea

Key Features

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45973
Zoro #
G2642391
UPC #
96361459731
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
Inside Diameter
0.69 IN
Bore Dia.
0.67 in
Belt Width
1.000 in

Details

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Groove Quantity
Smooth
Pulley Type
Back Idler
Mount Hole Qty
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.