Buick Electra Sedan/Coupe 81-80-Lesabre Water Outlet, 84901

  • Mfr # 84901

  • Zoro # G8974790


product price: $16.59
/ea

Key Features

Material
Aluminum
Type
Outlet
Gasket / Seals
Included
Symetrical Base
Yes
Bolt Hole Center To Bolt Hole Center
2.750 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84901
Zoro #
G8974790
UPC #
96361849013
Country of Origin
Unknown

Dimensions

Maximum Height
2.680 IN
Inlet Dia.
0.987 in
Mnt Flange Width
0.375 in

Details

Material
Aluminum
Type
Outlet
Gasket / Seals
Included
Symetrical Base
Yes
Bolt Hole Center To Bolt Hole Center
2.750 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.