Zoro Homepage

Buick Electra Sedan/Coupe 84-77-Estate W

  • Mfr # 54432

  • Zoro # G700557528


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Height
8.625 IN
Type
Plate & Fin
Material
Aluminum
Width
13.5 IN
Depth
3.625 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54432
Zoro #
G700557528
UPC #
96361544321
Country of Origin
Unknown

Dimensions

Height
8.625 IN
Width
13.5 IN
Depth
3.625 IN
Core Width Fraction
13-1/2 in
Outlet Fitting Outside Diameter
No. 12
Core Height Fraction
9 in
Core Depth Fraction
3-9/16 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring

Description

Buick Electra Sedan/Coupe 84-77-Estate W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.