Buick Electra Sedan/Coupe 85-77-Estate W Fan Clutch, 36704

  • Mfr # 36704

  • Zoro # G5624012


product price:  $67.99
/ea

Key Features

Type
Thermal
Material
Aluminum
Height
3.66 in
Diameter
6.45 in
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36704
Zoro #
G5624012
UPC #
96361367043
Country of Origin
Unknown

Dimensions

Height
3.66 in
Diameter
6.45 in
Pilot Dia.
0.63 in
Mount Dia.
2.58 in
Pilot Depth
0.63 in

Details

Type
Thermal
Material
Aluminum
Bolt Hole Quantity
4
Bolt Quantity
4
Fan Bolt Circle
3.25 in
Clutch Type
D - Severe Duty & Truck Fan Drive
Electronic Clutch
Non Electronic
Bolt Thread
5/16-18 Hole
Mounting Type
Flange
Rotation
STD
Distance From Clutch To Mounting Flange
1.63 IN
Mounting Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.