Buick Electra Sedan/Coupe 88-86-Estate W Accumulator, 33177

  • Mfr # 33177

  • Zoro # G4124229


product price:  $25.29
/ea

Key Features

Type
Accumulator
Material
Aluminum
Mounting Bracket Included
w/o Bracket
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33177
Zoro #
G4124229
UPC #
96361331778
Country of Origin
Unknown

Dimensions

Body Diameter
3.500 IN
Switch Port Dia.
0.250 in
Body Length
9.000 IN

Details

Type
Accumulator
Material
Aluminum
Mounting Bracket Included
w/o Bracket
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
2
Inlet Fitting Type
Female O-Ring
Switch Service Port
w/o Service Port
Outlet Fraction
3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.