Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUICK ELECTRA SEDAN/COUPE 90-89-LESABRE

  • Mfr # 36673

  • Zoro # G002158805


product price: $24.65
/ea

Key Features

Type
Condenser Fan
Material
Plastic / Metal
Harness Connector
37222
Terminal Quantity
2
Connector Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36673
Zoro #
G002158805
UPC #
96361366732
Country of Origin
Unknown

Dimensions

Fitting Thread Size
3/8 in. x 24

Details

Type
Condenser Fan
Material
Plastic / Metal
Harness Connector
37222
Terminal Quantity
2
Connector Color
Gray
Fan Open/closed
Open
Connector Gender
Male
Item Included A Qty.
1
Operate Psi Med On
220
Operate Psi Med Off
185
Connector Shape
Round
Mounting Location
System Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.