
Buick Enclave 10-08/Chev Avalanche 10-02
Mfr # 26824
Zoro # G400559372
product price: $16.95
/eaKey Features
Type
AC System Seal Kits
Material
Green Rubber O-Rings, Black Aluminum Gasket
Features
All the seals needed to complete the job, Compatible with both R134a and R12 refrigerants, Application specific, SUV and rear air applications
Mounting Style
O-Ring & Gasket Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26824
Zoro #
G400559372
UPC #
96361268241
Country of Origin
Unknown
Details
Type
AC System Seal Kits
Material
Green Rubber O-Rings, Black Aluminum Gasket
Features
All the seals needed to complete the job, Compatible with both R134a and R12 refrigerants, Application specific, SUV and rear air applications
Mounting Style
O-Ring & Gasket Kit
Description
Buick Enclave 10-08/Chev Avalanche 10-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.