Zoro Homepage

Buick Enclave 12-08 Expansion Valve, 39466

  • Mfr # 39466

  • Zoro # G8498650


original price: $23.75
9% off
new price: $21.39
/ea

Key Features

Type
Block Type
Material
Aluminum
Lqd Out Size
0.46 in
Liquid Outlet Type
Sealing Washer
Liquid Inlet Style
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39466
Zoro #
G8498650
UPC #
96361394667
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.63 in
Suc Out Size
0.700 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.34 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Type
Sealing Washer
Liquid Inlet Style
Sealing Washer
Liquid Inlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Liquid Inlet Type
Sealing Washer
Super Heat
10.5
Suction Inlet Style
Sealing Washer
O-Ring C Quantity
1
Liquid Outlet Style
Sealing Washer
O-Ring D Quantity
1
Suction Outlet Style
Sealing Washer
Refrigerant Type
R134a
Suction Inlet Type
Sealing Washer
O-Ring A Quantity
1
Suction Outlet Type
Sealing Washer
O-Ring B Quantity
1
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Suction Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Tonnage
0.6
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.