Zoro Homepage

Buick Enclave 12-08/Chev Traverse 12-09

  • Mfr # 158313

  • Zoro # G100558743


original price: $244.99
9% off
new price: $220.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10S20C
Type
Nippondenso
Includes
Clutch Included
Refrigerant Type
R134a
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158313
Zoro #
G100558743
UPC #
96361617384
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Compressor Type
10S20C
Type
Nippondenso
Includes
Clutch Included
Refrigerant Type
R134a
O-Ring A Quantity
1
Discharge Port Type
O-Ring
Terminal Type
Pin
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.47 IN
Coil Clock Position
1 Wire Lead
Oil Filled
Included
O-Ring B Quantity
1
Suction Port Type
O-Ring
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine

Description

Buick Enclave 12-08/Chev Traverse 12-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.