Zoro Homepage

Buick Enclave 15-08

  • Mfr # 85972

  • Zoro # G200624867


product price: $69.45
/ea

Key Features

Type
Outlet
Includes
Gasket Or Seal Included
Material
Aluminum
Included
Thermostat
Height
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85972
Zoro #
G200624867
UPC #
96361859722
Country of Origin
Unknown

Dimensions

Height
4.500 in
Mnt Flange Width
0.500 in
Inlet Dia.
1.310 in

Details

Type
Outlet
Includes
Gasket Or Seal Included
Material
Aluminum
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
1.55 IN

Description

Buick Enclave 15-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.