
Buick Encore 14-13 Chevy Sonic 14-13 New Compressor, 98495
Mfr # 98495
Zoro # G5365721
original price: $546.99
10% off
new price: $491.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
QS90
Includes
Clutch Included
Type
Mitsubishi
Mounting Type
3 Tangent One on Rear Head
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98495
Zoro #
G5365721
UPC #
096361984950
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.72 in
Details
Compressor Type
QS90
Includes
Clutch Included
Type
Mitsubishi
Mounting Type
3 Tangent One on Rear Head
Terminal Type
Pin
O-Ring B Quantity
1
Coil Voltage
12 2H
Refrigerant Type
R-134a or R1234yf
Distance From Clutch To Mounting Flange
0.74 IN
Switch Type
Heat Switch
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Oil Filled
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.