Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUICK ENCORE 16-13 CHEVY CRUZE 15-11

  • Mfr # 86145

  • Zoro # G902159155


product price: $42.69
/ea

Key Features

Material
Plastic
Overall Height
2.75 IN
Gasket / Seals
Not Included
Type
Outlet
Inlet Dia.
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86145
Zoro #
G902159155
UPC #
96361031135
Country of Origin
Unknown

Dimensions

Overall Height
2.75 IN
Inlet Dia.
1.35 in
Mnt Flange Width
0.47 in

Details

Material
Plastic
Gasket / Seals
Not Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
1.85 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.