Zoro Homepage

BUICK ESTATE WAGON 91-ROADMASTER 93-91/C

  • Mfr # 36955

  • Zoro # G502154413


product price: $61.45
/ea

Key Features

Material
Aluminum
Diameter
6.45 in
Type
Thermal
Overall Height
3.66 in
Pilot Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36955
Zoro #
G502154413
UPC #
96361369559
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Overall Height
3.66 in
Pilot Dia.
0.63 in
Mount Dia.
2.46 in
Pilot Depth
0.63 in
Clutch Maximum Diameter
6.45 IN

Details

Material
Aluminum
Type
Thermal
Bolt Quantity
4
Bolt Hole Quantity
4
Mounting Hole Quantity
4
Electronic Clutch
Non Electronic
Fan Bolt Circle
3.25 in
Bolt Thread
M10 x 1.5 Hole
Distance From Clutch To Mounting Flange
1.63 in
Rotation
REV
Mounting Type
Flange
Clutch Type
D - Severe Duty & Truck Fan Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.