Zoro Homepage

Buick Estate Wagon 93-91-Roadmaster 93-9, 47656

  • Mfr # 47656

  • Zoro # G800623680


original price: $139.99
7% off
new price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Material
Steel
Mounting Type
Press Fit
Pulley Type
J
Groove
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47656
Zoro #
G800623680
UPC #
096361476561
Country of Origin
Unknown

Dimensions

Belt Width
0.875 in
Clutch Maximum Diameter
4.250 in

Details

Type
GM
Material
Steel
Mounting Type
Press Fit
Pulley Type
J
Groove
6
Coil Voltage
12 2H
Lead Wire
One Piece Coil
Belt Type
Serpentine
Rotation
CCW-CW

Description

Buick Estate Wagon 93-91-Roadmaster 93-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.