Buick Estate Wagon 93-92-Roadmaster 93-9 Fan Clutch, 36992

  • Mfr # 36992

  • Zoro # G5304891


product price:  $53.59
/ea

Key Features

Type
Thermal
Material
Aluminum
Overall Height
3.34 in
Electronic Clutch
Non Electronic
Pilot Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36992
Zoro #
G5304891
UPC #
96361369924
Country of Origin
Unknown

Dimensions

Overall Height
3.34 in
Pilot Dia.
0.63 in
Mount Dia.
2.43 in
Clutch Maximum Diameter
7.2 in
Pilot Depth
1.03 in
Dia.
7.2 in

Details

Type
Thermal
Material
Aluminum
Electronic Clutch
Non Electronic
Fan Bolt Circle
3.25 in
Clutch Type
C - Heavy Duty
Rotation
REV
Bolt Quantity
4
Distance From Clutch To Mounting Flange
1.63 IN
Mounting Type
Flange
Mounting Hole Quantity
4
Bolt Hole Quantity
4
Bolt Thread
M10 x 1.5 Hole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.