Zoro Homepage

BUICK ESTATE WAGON 96-91-ROADMASTER 96-9

  • Mfr # 54467

  • Zoro # G102147907


original price: $95.99
5% off
new price: $90.55
/ea
Free Shipping & Returns

Key Features

Width
9.000 IN
Material
Aluminum
Height
10.5 IN
Type
Plate & Fin
Depth
2.875 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54467
Zoro #
G102147907
UPC #
96361542938
Country of Origin
Unknown

Dimensions

Width
9.000 IN
Height
10.5 IN
Depth
2.875 IN
Core Depth Fraction
2-7/8 in
Core Width Fraction
11-1/8 in
Core Height Fraction
10-9/16 in

Details

Material
Aluminum
Type
Plate & Fin
O-Ring B Quantity
1
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.