
BUICK ESTATE WAGON 96-94-LESABRE SEDAN/C
Mfr # 35377
Zoro # G502154390
product price: $68.95
/eaKey Features
Motor Diameter
4 IN
Terminal Quantity
2
Mount Type
OE Mount
Connector Shape
Square
Number of Speeds
OE Equivlent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35377
Zoro #
G502154390
UPC #
96361354449
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Item
Motor Only
Terminal Quantity
2
Mount Type
OE Mount
Connector Shape
Square
Number of Speeds
OE Equivlent
Connector Quantity
1
Terminal Gender
Male
Wire Quantity
Lead Wire
Motor Type
4 Pole
Connector Gender
Female
Bolt Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.