Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUICK ESTATE WAGON 96-94-ROADMASTER 96-9

  • Mfr # 88955

  • Zoro # G402146709


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
GM
Compressor Type
HD6
Clutch Maximum Diameter
5.000 in
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88955
Zoro #
G402146709
UPC #
96361889552
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Includes
Clutch Included
Type
GM
Compressor Type
HD6
O-Ring A Quantity
2
Refrigerant Type
R134a
Oil Filled
Included
Mounting Type
Type XIII (All Ears w/o Threads)
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
Coil Clock Position
10
Suction Port Type
Sealing Washer
Discharge Port Type
Sealing Washer
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.59 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.