
Buick Lacrosse 08/Chev Impala 10-06-Mont
Mfr # 76028
Zoro # G300624859
original price: $196.99
10% off
new price: $176.99
/ea
Free Shipping & Returns
Key Features
Width
38.25 in
Type
Motor Assembly
Height
21.75 in
Material
Plastic / Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76028
Zoro #
G300624859
UPC #
96361760288
Country of Origin
Unknown
Dimensions
Width
38.25 in
Height
21.75 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Motor Type A
Radiator Fan Assembly
Terminal Quantity
2
Shroud Included
Included
Connector Type
2 Terminal Connector
Fan 2 Blade Quantity
7
Mount Type
OE mount
Shroud Material
Plastic
Fan 1 Blade Quantity
7
Blade Type
Rigid
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Fan Quantity
2
Connector Gender
Female
Electrical Or Mechanical
Electrical
Connector Quantity
2
Description
Buick Lacrosse 08/Chev Impala 10-06-Mont
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.