
Buick Lacrosse 11-10/Cadillac Srx 11-10
Mfr # 98565
Zoro # G100557449
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
PXE16
Refrigerant Type
R134a
Electronic Control Valve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98565
Zoro #
G100557449
UPC #
96361985650
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.66 in
Details
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
PXE16
Refrigerant Type
R134a
Electronic Control Valve
Yes
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Terminal Type
Pin
Suction Port Type
Sealing Washer
Discharge Port Type
Sealing Washer
ECV Harness Connector
Compressor SE30F, Vehicle SE22M
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Coil Voltage
12 2H
Oil Filled
Included
Distance From Clutch To Mounting Flange
1.02 IN
Compatible Refrigerant Oil Type
PAG 46
Description
Buick Lacrosse 11-10/Cadillac Srx 11-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.