
Buick Lesabre Sedan/Coupe 82/Chev Bel Ai
Mfr # 55477
Zoro # G900631219
original price: $86.85
5% off
new price: $82.49
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Manifold
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55477
Zoro #
G900631219
UPC #
96361554771
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Manifold
Yes
Discharge End Style
UNF O-Ring
Discharge End Type
Female O-Ring
Switch Service Port
w/ Switch Port
Bracket
w/o Bracket
Service Port Type
UNF Service Port
Suction End Style
UNF O-Ring
Suction End Type
Female O-Ring
O-Ring C Quantity
2
O-Ring A Quantity
1
O-Ring B Quantity
1
Description
Buick Lesabre Sedan/Coupe 82/Chev Bel Ai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.