
Buick Lesabre Sedan/Coupe 93-92-Park Ave Hose Assembly, 56148
Mfr # 56148
Zoro # G9327222
product price: $95.28
/ea
Free Shipping & Returns
Key Features
Includes
Switch Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
O-Ring A Quantity
1
Discharge End Style
Dual O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56148
Zoro #
G9327222
UPC #
96361561489
Country of Origin
Unknown
Details
Includes
Switch Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
O-Ring A Quantity
1
Discharge End Style
Dual O-Ring
O-rings Included
Included
Refrigerant Type
R134a
Discharge End Type
Female O-Ring
Suction End Style
Dual O-Ring
Suction End Type
Female O-Ring
Service Port Type
Service Port
Bracket
w/o Bracket
O-Ring D Quantity
1
O-Ring B Quantity
2
Manifold
Yes
O-Ring C Quantity
2
Switch Service Port
w/ Switch Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.