
Buick Lesabre Sedan/Coupe 93-92-Park Ave Pressure Switch, 36666
Mfr # 36666
Zoro # G8903768
product price: $33.35
/eaKey Features
Type
Condenser Fan
Material
Plastic / Metal
Fitting Thread Size
3/8 in. x 24
Harness Connector
37227
Connector Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36666
Zoro #
G8903768
UPC #
96361366664
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8 in. x 24
Details
Type
Condenser Fan
Material
Plastic / Metal
Harness Connector
37227
Connector Color
Green
Mounting Location
System Mounted
Terminal Quantity
2
Connector Shape
Round
Operate Psi Med On
220
Item Included A Qty.
1
Operate Psi Med Off
175
Connector Gender
Male
Fan Open/closed
Open
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.