
Buick Lesabre Sedan/Coupe 95-94-Park Ave Pressure Switch, 20051
Mfr # 20051
Zoro # G8879590
product price: $35.75
/eaKey Features
Type
Condenser Fan
Material
Plastic / Metal
Connector Color
Black
Mounting Location
System Mounted
Fan Open/closed
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20051
Zoro #
G8879590
UPC #
96361200517
Country of Origin
Unknown
Dimensions
Fitting Thread Size
10mm x 1.25
Details
Type
Condenser Fan
Material
Plastic / Metal
Connector Color
Black
Mounting Location
System Mounted
Fan Open/closed
Closed
Terminal Quantity
2
Connector Gender
Female
Connector Shape
Oval
Operate Psi Med On
205
Operate Psi Med Off
170
Item Included A Qty.
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.