Zoro Homepage

BUICK LESABRE SEDAN/COUPE 95-PARK AVENUE

  • Mfr # 88958

  • Zoro # G902146582


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
HD6
Suction Port Type
Sealing Washer
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88958
Zoro #
G902146582
UPC #
96361889583
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
HD6
Suction Port Type
Sealing Washer
O-Ring A Quantity
2
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Switch Included
High Pressure
Switch Type
Pressure Switch
Discharge Port Type
Sealing Washer
Distance From Clutch To Mounting Flange
0.59 IN
Mounting Type
Type III
Coil Clock Position
2
Oil Filled
Included
Terminal Type
Pin
Refrigerant Type
R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.