Zoro Homepage

BUICK LESABRE SEDAN/COUPE 99-98-PARK AVE

  • Mfr # 33022

  • Zoro # G102077105


product price: $25.55
/ea

Key Features

Type
Accumulator
Material
Aluminum
Body Length
8.000 IN
Outlet Fitting Type
Male Insert O-Ring
Inlet Thread Size
M27x2.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33022
Zoro #
G102077105
UPC #
96361330221
Country of Origin
Unknown

Dimensions

Body Length
8.000 IN
Inlet Thread Size
M27x2.000
Body Diameter
3.500 IN

Details

Type
Accumulator
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
Switch Service Port
w/o Service Port
Outlet Fraction
3/4 in
O-Ring A Quantity
1
O-Ring B Quantity
3
Mounting Bracket Included
w/o Bracket
Inlet Fitting Type
Male Insert O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.