Buick Lucerne 11-06/Cadillac Dts 11-09 Expansion Valve, 39241

  • Mfr # 39241

  • Zoro # G8509257


original price:  $41.39 , new price: $37.25 , 10 percent off
new price:  $37.25
/ea

Key Features

Material
Aluminum
Type
Block Type
Lqd Out Size
0.61 in
Suction Outlet Type
Sealing Washer
Suc Out Size
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39241
Zoro #
G8509257
UPC #
96361392410
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.61 in
Suc Out Size
0.63 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.34 in
Suc Size
0.72 in

Details

Material
Aluminum
Type
Block Type
Suction Outlet Type
Sealing Washer
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
Refrigerant Type
R134a
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Type
Sealing Washer
Suction Outlet Style
Sealing Washer
Liquid Outlet Style
FIO
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Style
Sealing Washer
Suction Inlet Style
FIO
O-Ring D Quantity
1
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
O-Ring C Quantity
1
Suction Inlet Thread Type
Not Threaded
Tonnage
1.5
O-Ring B Quantity
1
Liquid Outlet Type
Insert O-Ring
Super Heat
-1.5
Mounting Hole Quantity
2
O-Ring A Quantity
1
Suction Inlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.