
Buick Park Avenue 05-97 Blower Motor, 35059
Mfr # 35059
Zoro # G1691204
original price: $60.29
8% off
new price: $54.99
/eaKey Features
Voltage
12
Material
Metal
Flanged End
Yes
Terminal Type
Lead Wire
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35059
Zoro #
G1691204
UPC #
96361351301
Country of Origin
Unknown
Dimensions
Motor Diameter
3.250 IN
Shaft Diameter
0.31 IN
Motor Length
4.44 IN
Wheel Dia.
5.750 in
Shaft Length
1.19 IN
Wheel Height
3.000 in
Details
Item
Blower Motors
Voltage
12
Material
Metal
Flanged End
Yes
Terminal Type
Lead Wire
Rotation
CCW
Mount Type
OE Mount
Cage Wheel Included
w/ Wheel
Number of terminals
2
Connector Quantity
1
Vented
Vented
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.