Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUICK PARK AVENUE 95/OLDS 98/98 REGENCY

  • Mfr # 56166

  • Zoro # G302152145


original price: $95.69
9% off
new price: $86.79
/ea
Free Shipping & Returns

Key Features

Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56166
Zoro #
G302152145
UPC #
96361561663
Country of Origin
Unknown

Details

Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
Switch Service Port
w/ Switch Port
Suction End Style
Female O-Ring
O-Ring A Quantity
2
Suction End Type
Female O-Ring
Discharge End Type
Female O-Ring
O-Ring C Quantity
2
Discharge End Style
Female O-Ring
O-Ring B Quantity
1
Manifold
Yes
O-Ring D Quantity
2
Bracket
w/o Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.