Zoro Homepage

BUICK RAINIER 05-04/CHEV SSR 04-03-TRAIL

  • Mfr # 46024

  • Zoro # G102154561


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Electronic
Diameter
7.48 in
Terminal Type
Male
Overall Height
5.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46024
Zoro #
G102154561
UPC #
96361460249
Country of Origin
Unknown

Dimensions

Diameter
7.48 in
Overall Height
5.52 in
Pilot Dia.
1.18 in
Pilot Depth
0.77 in
Clutch Maximum Diameter
7.48 IN
Mount Dia.
1.44 in

Details

Material
Aluminum
Type
Electronic
Terminal Type
Male
Rotation
REV
Distance From Clutch To Mounting Flange
1.54 in
Bolt Hole Quantity
4
Mounting Hole Quantity
4
Mounting Type
HEX
Fan Bolt Circle
3.81 in
Clutch Type
D - Severe Duty & Truck Fan Drive
Bolt Quantity
4
Electronic Clutch
Yes
Bolt Thread
M8 x 1.25 Hole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.