This item is Discontinued.

Four Seasons Buick Rainier 07-04/Chev Colorado 12-04- Pulley, 45025 45025

Buick Rainier 07-04/Chev Colorado 12-04- Pulley, 45025 (Discontinued)

  • Mfr # 45025
  • Zoro # G2639153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45025
Zoro #
G2639153
UPC #
96361450257
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.062 in
Width
27 MM
Inside Diameter
0.67 IN
Bore Dia.
.67 in
Belt Width
1.000 in

Details

Type
Pulley
Material
Steel
Belt Type
Back Idler
Groove Quantity
Smooth
Pulley Type
Idler Pulley
Mount Hole Qty
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.