Zoro Homepage

Buick Reatta 90-Riviera 90/Cadillac Eldo Evaporator Core, 54587

  • Mfr # 54587

  • Zoro # G5845501


original price: $105.99
10% off
new price: $95.39
/ea
Free Shipping & Returns

Key Features

Width
13.5 IN
Material
Aluminum
Height
8.000 IN
Type
Plate & Fin
Outlet Diameter
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54587
Zoro #
G5845501
UPC #
96361545878
Country of Origin
Unknown

Dimensions

Width
13.5 IN
Height
8.000 IN
Outlet Diameter
No. 10
Depth
2.875 IN
Outlet Fitting Outside Diameter
No. 12
Core Depth Fraction
2-7/8 in
Core Width Fraction
13-1/2 in
Core Height Fraction
8 in

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
2
O-Ring A Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.