
Buick Regal Sedan / Coupe 95-94 Accumulator, 33103
Mfr # 33103
Zoro # G4122722
original price: $29.75
9% off
new price: $26.79
/eaKey Features
Type
Accumulator
Material
Aluminum
Inlet Thread Size
M27x2.000
O-Ring A Quantity
1
Outlet Fitting Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33103
Zoro #
G4122722
UPC #
96361331037
Country of Origin
Unknown
Dimensions
Inlet Thread Size
M27x2.000
Outlet Thread Size
M27x2.000
Body Length
9.000 IN
Body Diameter
3.500 IN
Switch Port Dia.
0.472 in
Details
Type
Accumulator
Material
Aluminum
O-Ring A Quantity
1
Outlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/4 in
Mounting Bracket Included
w/o Bracket
Inlet Fitting Type
Female O-Ring
Switch Service Port
w/o Service Port
O-Ring B Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.