
BUICK REGAL SEDAN/COUPE 81-78/CHEV EL CA
Mfr # 55061
Zoro # G702152103
original price: $98.19
9% off
new price: $88.89
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Suction End Style
UNF O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55061
Zoro #
G702152103
UPC #
96361550612
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Suction End Style
UNF O-Ring
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
O-Ring A Quantity
1
O-Ring C Quantity
2
Manifold
Yes
Discharge End Type
Female O-Ring
Switch Included
yes
Discharge End Style
UNF O-Ring
Suction End Type
Female O-Ring
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.