
BUICK REGAL SEDAN/COUPE 84/CHEV EL CAMIN
Mfr # 33190
Zoro # G402077058
product price: $27.39
/eaKey Features
Type
Accumulator
Material
Aluminum
O-Ring B Quantity
2
Inlet Fitting Type
Female O-Ring
Mounting Bracket Included
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33190
Zoro #
G402077058
UPC #
96361331907
Country of Origin
Unknown
Dimensions
Body Length
9.000 IN
Body Diameter
3.500 IN
Switch Port Dia.
0.250 in
Details
Type
Accumulator
Material
Aluminum
O-Ring B Quantity
2
Inlet Fitting Type
Female O-Ring
Mounting Bracket Included
w/o Bracket
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
Switch Service Port
w/o Service Port
Outlet Fraction
3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.