
Buick Regal Sedan/Coupe 87-78/Chev El Ca Hose Assembly, 55063
Mfr # 55063
Zoro # G9341837
product price:Â $88.35
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Manifold
Yes
Refrigerant Type
R134a
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55063
Zoro #
G9341837
UPC #
96361549913
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Manifold
Yes
Refrigerant Type
R134a
Bracket
w/o Bracket
O-Ring C Quantity
2
Switch Service Port
w/ Switch Port
O-Ring B Quantity
1
O-Ring A Quantity
1
O-rings Included
Included
Discharge End Type
Female O-Ring
Discharge End Style
UNF O-Ring
Suction End Type
Female O-Ring
Suction End Style
Female O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.