
Buick Regal Sedan/Coupe 87-86/Chev Camar Clutch Assembly, 47633
Mfr # 47633
Zoro # G5624800
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Type
GM
Pulley Type
K
Material
Steel
Belt Width
0.875 in
Lead Wire
One Piece Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47633
Zoro #
G5624800
UPC #
096361476332
Country of Origin
Unknown
Dimensions
Belt Width
0.875 in
Clutch Maximum Diameter
5.000 in
Details
Type
GM
Pulley Type
K
Material
Steel
Lead Wire
One Piece Coil
Mounting Type
Press Fit
Coil Voltage
12 2H
Belt Type
Serpentine
Groove
6
Rotation
CCW-CW
Distance From Clutch To Mounting Flange
1.94 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.