
BUICK REGAL SEDAN/COUPE 96-94/CADILLAC D
Mfr # 35101
Zoro # G902154358
original price: $93.99
9% off
new price: $85.45
/ea
Free Shipping & Returns
Key Features
Color
Black
Terminal Quantity
2
Motor Type
4 Pole
Terminal Gender
Male
Wire Quantity
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35101
Zoro #
G902154358
UPC #
96361351011
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Item
Motor Only
Color
Black
Terminal Quantity
2
Motor Type
4 Pole
Terminal Gender
Male
Wire Quantity
Lead Wire
Bolt Quantity
3
Mount Type
OE Mount
Number of Speeds
OE Equivlent
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.