Buick Rendezvous 05-02/Chev Venture 05-0 Expansion Valve, 39099

  • Mfr # 39099

  • Zoro # G8513770


original price: $36.25
9% off
new price: $32.69
/ea

Key Features

Material
Aluminum
Type
Block Type
Lqd Out Size
0.46 in
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Type
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39099
Zoro #
G8513770
UPC #
96361391529
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.46 in
Suc Size
0.69 in
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.34 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.69 in

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Type
Sealing Washer
Suction Outlet Type
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Style
Sealing Washer
O-Ring A Quantity
1
Suction Inlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
Suction Outlet Style
Sealing Washer
Tonnage
1.5
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
O-Ring C Quantity
2
Suction Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Inlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
Super Heat
-1
Mounting Hole Quantity
2
Liquid Inlet Style
Sealing Washer
Liquid Outlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Outlet Type
Sealing Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.