
BUICK RIVIERA 99-95/INFINITI Q45 96-93/N
Mfr # 35421
Zoro # G102145316
original price: $46.89
5% off
new price: $44.39
/eaKey Features
Voltage
12
Material
Metal
Motor Diameter
3.250 IN
Number of terminals
Connector Not Included
Cage Wheel Included
w/o Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35421
Zoro #
G102145316
UPC #
096361354869
Country of Origin
Unknown
Dimensions
Motor Diameter
3.250 IN
Motor Length
4.125 IN
Shaft Diameter
0.31 IN
Shaft Length
1.69 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Number of terminals
Connector Not Included
Cage Wheel Included
w/o Wheel
Vented
Vented
Rotation
CCW
Shaft Shape
Round
Flanged End
Yes
Shaft Type
Round
Mount Type
OE Mount
Terminal Type
2 Lead Wires
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.