Zoro Homepage

Buick Skyhawk 80-79-Skylark 81-80/Chev C Accumulator, 33204

  • Mfr # 33204

  • Zoro # G4122731


product price: $27.15
/ea

Key Features

Type
Accumulators
Material
Aluminum
Outside Diameter
0.750 in
Body Length
9.000 IN
Outlet Fraction
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33204
Zoro #
G4122731
UPC #
96361332041
Country of Origin
Unknown

Dimensions

Outside Diameter
0.750 in
Body Length
9.000 IN
Switch Port Dia.
0.250 in
Body Diameter
3.500 IN

Details

Type
Accumulators
Material
Aluminum
Outlet Fraction
3/4 in
Switch Service Port
w/o Service Port
Outlet Fitting Gender
Female O-Ring
Switch Qty.
2
Inlet Fitting Gender
Female O-Ring
Mounting Bracket Included
w/o Bracket
Refrigerant Type
R134a
O-Ring B Quantity
2
O-Ring A Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.