
BUICK SKYLARK 93-92/CHEV BERETTA 93-92-C
Mfr # 33116
Zoro # G502110426
original price: $24.39
10% off
new price: $21.95
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.414 in
Connector B Type
Male Insert O-Ring
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33116
Zoro #
G502110426
UPC #
96361331167
Country of Origin
Unknown
Dimensions
Outlet Diameter
.414 in
Body Length
7.000 IN
Overall Depth
6.45 in
Body Diameter
3.000 IN
Details
Material
Aluminum
Includes
Gasket / Seals
Connector B Type
Male Insert O-Ring
Bracket
w/o Bracket
O-Ring A Quantity
2
Connector Type
Male Insert O-Ring
Desiccant
Yes
In Line Filter Outlet Fitting Type
Male
In Line Filter Material
Desiccant
Inlet Filter Fitting Type
Male
Inlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/8 in
Inlet Fraction
3/8 in
Outlet Fitting Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.