Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUICK SKYLARK 98-94/CHEV BERETTA 96-94-C

  • Mfr # 56017

  • Zoro # G802152171


original price: $105.99
9% off
new price: $95.55
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56017
Zoro #
G802152171
UPC #
96361560178
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
O-Ring A Quantity
1
Switch Service Port
w/ Switch Port
Manifold
Yes
Discharge End Type
Female O-Ring
Discharge End Style
Female O-Ring
Suction End Style
Female O-Ring
Bracket
w/o Bracket
Suction End Type
Female O-Ring
O-Ring C Quantity
1
Service Port Type
R134a Quick Disconnect
O-Ring B Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.