
Buick Skylark 98-95/Olds Achieva 98-95/P Rad Fan Assy, 75233
Mfr # 75233
Zoro # G9588386
product price:Â $94.49
/ea
Free Shipping & Returns
Key Features
Height
20.75 in
Material
Plastic / Metal
Width
15.75 in
Includes
Shroud Included
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75233
Zoro #
G9588386
UPC #
96361752337
Country of Origin
Unknown
Dimensions
Height
20.75 in
Width
15.75 in
Details
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Color
Black
Voltage
12
Connector Type
2 Terminal Connector
Blade Material
Plastic
Blade Type
Rigid
Connector Quantity
1
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Radiator Fan
Fan Quantity
1
Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Female
Fan 1 Blade Quantity
11
Electrical Or Mechanical
Electrical
Connector Shape
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.