Zoro Homepage

Buick Terraza 06-05/Chev Uplander 08-05 Expansion Valve, 39152

  • Mfr # 39152

  • Zoro # G8516056


original price: $35.59
5% off
new price: $33.65
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Gender
Female
Liquid Outlet Fitting Thread Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39152
Zoro #
G8516056
UPC #
96361391529
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Size
0.700 in
Liquidlet Size
0.34 in
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12
Suc Out Size
0.700 in
Lqd Out Size
0.46 in

Details

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
1
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer
Liquid Inlet Type
Sealing Washer
Liquid Inlet Style
Sealing Washer
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Suction Outlet Style
Sealing Washer
Suction Inlet Style
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Super Heat
3
Suction Outlet Type
Sealing Washer
Tonnage
1.5
Liquid Outlet Style
Sealing Washer
Refrigerant Type
R134a
O-Ring C Quantity
1
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Inlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.