Buick Terraza 07/Chev Colorado 10-04-Ssr Expansion Valve, 39154

  • Mfr # 39154

  • Zoro # G8518670


product price:  $37.55
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Type
Sealing Washer
Tonnage
1.5
Suction Inlet Style
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39154
Zoro #
G8518670
UPC #
96361391543
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.700 in
Suc Size
0.63 in
Lqd Out Size
0.46 in
Liquid Inlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.46 in
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Type
Sealing Washer
Tonnage
1.5
Suction Inlet Style
Sealing Washer
Refrigerant Type
R134a
Suction Outlet Style
Sealing Washer
Super Heat
3
Liquid Outlet Type
Sealing Washer
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer
O-Ring C Quantity
1
Mounting Hole Quantity
2
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Suction Outlet Fitting Gender
Female
O-Ring A Quantity
2
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.